Shop All Auger Drill Bits
Diablo
7.5 in. L Auger Bit Set High Speed Steel 3 pc
Mfr # DAG1900-S3
Zoro # G806602092
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 7/16 in
- Shank Style Hex
Product Information
- Brand Diablo
- MFR # DAG1900-S3
- Zoro # G806602092
- UPC # 8925153559
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Shank Size | 7/16 in |
Details
Shank Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3110)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2130)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2040)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 9/16" (03806)
- Diablo Drill Bits