Shop All Fiber Discs
Diablo
7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 24 Grit 2 pk
Mfr # DCF070024S02G
Zoro # G506436553
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Grit 24
- Abrasive Grade Extra Coarse
- Max. RPM 8450 RPM
Product Information
- Brand Diablo
- MFR # DCF070024S02G
- Zoro # G506436553
- UPC # 8925093978
- Country of Origin China
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Grit | 24 |
Abrasive Grade | Extra Coarse |
Max. RPM | 8450 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22636)
- ALC Ceramic Nozzle, 7 cfm, Pressure, 3/32" (40067)
- DYNABRADE Dynabug II, Disc Pad, 76 mm X 108 mm (56315)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- DIABLO Fiber Disc, 4-1/2", 36G, PK4 (DCF045036S04G)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- DIABLO Backing Pad Fiber Disc Kit, 4"x5/8" (DCP040VGPS01G)
- DIABLO Backing Pad Fiber Disc Kit, 4-1/2"x5/8" (DCP045VGPS01G)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- DIABLO Backing Pad Fiber Disc Kit, 7"x5/8" (DCP070VGPS01G)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad w/TA4 5410 (541055)
- Diablo Fiber Discs