Shop All Cut-Off Wheels
Diablo
7" Diamond Cup Wheel for Masonry
Mfr # DMACW0700
Zoro # G3967156
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in.
- Diameter 7 in.
- Application Concrete
Product Information
- Brand Diablo
- MFR # DMACW0700
- Zoro # G3967156
- UPC # 8925154969
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in. |
Diameter | 7 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond cup wheels provide extreme durability, faster cuts and longer life in concrete grinding applications. These superior performing diamond cup wheels deliver up to 3X faster material removal versus standard diamond cup wheels. Extra-wide slots provide maximum dust extraction while the L-shaped diamond segments avoid gouging and swirl marks. Industrial-grade diamonds deliver lasting durability and maximizes quality in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT 1/2x18 80 GR - EA (DB79032)
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- UNITED ABRASIVES/SAIT SAIT 23314 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23314)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45211)
- DIABLO METAL CUTOFF DISC 7"" DC (DBD070063701F)
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- DIABLO MASONRY CUTOFF DISC 10"" (DBD100093L01C)
- DIABLO Metal Cut Off Disc-Thin Kerf, 3", PK5 (DBD030045105F)
- DIABLO 9" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0900)
- AERO RACE WHEELS Aero Race Wheels ARW53-184730B 4.75 in. Wheels; Black - 15 x 8 & 3 in. (ARW53-184730B)
- Diablo Cut-Off Wheels