Shop All Circular Saw Blades
This Product is Discontinued
Diablo
7-1/4", 60-Teeth Circular Saw Blade (Discontinued)
Mfr # D0760A
Zoro # G6637788
This Product is Discontinued
Key Features
- Tip Material Carbide Tipped
- Arbor Hole 5/8"
- Number of Teeth 60
- Cutting Depth 2-3/8"
- Primary Saw Application Wood
Product Information
- Brand Diablo
- MFR # D0760A
- Zoro # G6637788
- UPC # 089250755755
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.059 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Crosscutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.04 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.