Shop All Chisels
Diablo
6"x25" SDS-Max Floor Scraper
Mfr # DMAMXCH1200
Zoro # G3383837
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Chisel
- Length 25 in.
- Size 6 in
- Shank Shape SDS Max
- Shank Dia. 6 in.
Product Information
Dimensions
Length | 25 in. |
Size | 6 in |
Shank Dia. | 6 in. |
Details
Item | Chisel |
Type | Flat Chisel |
Shank Shape | SDS Max |
Description
Diablo’s SDS-Max Floor Scrapers deliver extreme durability and stability when demoing flooring such as linoleum, laminate or carpet. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of cleanly removing layers of flooring and other hardened bonding agents. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 2" OD HSS Left Hand Round Adjustable Die (DWTH2-18LH)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DIABLO SDS-Max Clay Spade Chisels Deliver Xtrm (DMAMXCH1010)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- STANLEY 4 Piece Sweetheart® Socket Chisel Set with Pouch (16-791)
- Diablo Cutting and Shaping Tools