Shop All Reciprocating Saw Blades
Diablo
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0614BF25
Zoro # G4882495
product price: $49.97
/pk 25, $2.00/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 14/18
- Application Metal
- Number of Cutting Edges 1
- For Use With Saw Type Medium Metal Cutting
- Shank 1/2" Universal
Product Information
- Brand Diablo
- MFR # DS0614BF25
- Zoro # G4882495
- UPC # 008925099376
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.035 in |
Details
Teeth per Inch | 14/18 |
Application | Metal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Medium Metal Cutting |
Shank | 1/2" Universal |
Back Style | Curved, Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 to 1/8 in, Blade Length 6 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 8 Cushion Grip Loop Hex T-Handle 9" 2-10mm, w/stand (46589)
- STANLEY 32 oz. Ball Peen Hammer, 16" Hickory Handle (54-032)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 8 in Bending Length, 8 in Cutting Width (SB-8)
- WILLIAMS Bahco Bimetal Holesaw 3/4in. (3830-19-VIP)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- DIABLO CARBIDE RECIP BLD 6"" 3PK (DS0603CP3)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP25)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- RIDGID Blade, Carbide-Tipped 14" 80T (71692)
- Diablo Reciprocating Saw Blades