Shop All Adhesive Discs
Diablo
6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk
Mfr # DCD060040P05G
Zoro # G606601820
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6 in
- Grit 40
- Abrasive Material Ceramic
- Grade Ultra Coarse
- Backing Material StickFast - (Pressure Sensitive Adhesive)
Product Information
- Brand Diablo
- MFR # DCD060040P05G
- Zoro # G606601820
- UPC # 8925093848
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 6 in |
Details
Grit | 40 |
Abrasive Material | Ceramic |
Grade | Ultra Coarse |
Backing Material | StickFast - (Pressure Sensitive Adhesive) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop80X Disc50PK (36320)
- WEILER Wolverine 2" Crimped Wire Wheel, .012" Steel Fill, 1/4" Stem (36209)
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 220 Grit Ultra Fine 50 (DCD050220P50G)
- DIABLO PSA Sanding Disc, 5", 80G, PK5 (DCD050080P05G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD586P)
- Diablo Adhesive Discs