Shop All Sandpaper Sheets
Diablo
5-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk
Mfr # DCS045040S06G
Zoro # G106601948
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material Paper
- Width 4-1/2 in
- Length 5-1/2 in
- Grade Ultra Coarse
Product Information
- Brand Diablo
- MFR # DCS045040S06G
- Zoro # G106601948
- UPC # 8925094142
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2 in |
Length | 5-1/2 in |
Details
Grit | 40 |
Backing Material | Paper |
Grade | Ultra Coarse |
Abrasive Material | Aluminum Oxide |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES ABRASIVE BLASTING SUIT XX LARGE (AC41424)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- MIRKA Q.Silver 3" Grip P220 (2B-608-220)
- NORTON ABRASIVES Sandpaper Fine 400Grt (50390-038)
- DIABLO SandNet 5 in. L X 5 in. W 220 Grit Aluminum Oxide Sanding Disc 60 pk (DND050220H60P)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- DIABLO SandNet 5 in. L X 5 in. W Assorted Grit Ceramic Blend Sanding Disc 10 pk (DND050ASTH10I)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334ASTH12G)
- DIABLO Cat/Mouse Sanding Sheet, Fine 220G, PK5 (DCTCAT220H05G)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx12)
- Diablo Sandpaper Sheets