Shop All Reciprocating Saw Blades
Diablo
4 in. L x Metal Cutting Saw Blades
Mfr # DS0408CF
Zoro # G6289772
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Length 4 in.
Product Information
- Brand Diablo
- MFR # DS0408CF
- Zoro # G6289772
- UPC # 8925128557
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 4 in. |
Details
Application | Metal |
Description
Carbide-Tipped Reciprocating Blades Are The First Carbide-Tipped Blades Designed For Extreme Metal Cutting; Including High Strength Alloys, Cast Iron, And Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- DIABLO Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk (DS0920BF5)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- DIABLO 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk (DS0908BFD5)
- DIABLO Reciprocating Saw Blade, 1PK (PS009S)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- MILWAUKEE TOOL 6" L x 3 TPI Reciprocating Saw Blade (48-00-5331)
- Diablo Power Saw Blades