Shop All Cut-Off Wheels
Diablo
4" Diamond Continuous Rim Cut-Off Discs for Masonry
Mfr # DMADC0400
Zoro # G3967777
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in.
- Diameter 4 in.
- Application Concrete
Product Information
- Brand Diablo
- MFR # DMADC0400
- Zoro # G3967777
- UPC # 8925154976
- Country of Origin Indonesia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in. |
Diameter | 4 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond continuous rim masonry cut-off discs provide cleaner and precise cuts in granite, marble, porcelain and tile. These diamond rimmed discs deliver up to 60% smoother cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x 1/2in, 60G (61463624585)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726904)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 4" Dia. Steel Crimped (76443)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- DIABLO 6" Diamond Segmented Cut-Off Discs for Masonry (DMADS0600)
- DIABLO METAL CUTOFF DSC 4.5"" TK (DBD045040101F)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10450351)
- Diablo Cut-Off Wheels