Shop All Jig Saw Blades
Diablo
4" 10TPI High Carbon Steel T-Shank Jig Saw Blades for Reverse Cuts 5Pk
Mfr # DJT101BR5
Zoro # G3383286
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 4 in.
Product Information
- Brand Diablo
- MFR # DJT101BR5
- Zoro # G3383286
- UPC # 8925153740
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4 in. |
Details
Item | Saw Blades |
Primary Saw Application | Wood |
Description
Diablo’s high carbon steel jig saw blades are specifically designed for high-performance cutting in reverse cutting applications. A high carbon steel cutting edge provides fast and effortless cuts in soft materials. Optimized reversed tooth design for clean top finishes. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, 5/8-11" (SP-5)
- KD TOOLS 3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish (81269)
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR6)
- STM 6 Hermaphrodite Jenny Caliper (231244)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- DIABLO Avanti Pro U-Shank Jig Saw Blade Set 16 pc (PJU16BC)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT102BF5)
- DIABLO Carbide Jig Saw Blades Deliver Xtrm Dura (DJT118AHM)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101B5)
- DIABLO High Carbon Steel Jig Saw Blades Ar, PK5 (DJT144D5)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- Diablo Jig Saw Blades