Shop All Jig Saw Blades
Diablo
4" 10TPI High Carbon Steel T-Shank Jig Saw Blades Fine Finish Cuts 5Pk
Mfr # DJT101B5
Zoro # G3383706
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 4 in.
Product Information
- Brand Diablo
- MFR # DJT101B5
- Zoro # G3383706
- UPC # 8925153757
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4 in. |
Details
Item | Saw Blades |
Primary Saw Application | Wood |
Description
Diablo’s high carbon steel jig saw blades are specifically designed for high-performance cutting in fine finish wood applications. A high carbon steel cutting edge provides fast and effortless cuts in soft materials. Optimized tooth design for clean bottom finishes. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J260SGXL)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT102BF5)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118A5)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT121BF5)
- DIABLO Avanti Pro U-Shank Jig Saw Blade Set 16 pc (PJU16BC)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- DIABLO 3-1/4" Diamond Grit T-Shank Jig Saw Blade for Hard Tiles (DJT150DG)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- Diablo Jig Saw Blades