Shop All Chisels
Diablo
3"x12" SDS-Max Scaling Chisel
Mfr # DMAMXCH1000
Zoro # G3381545
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in.
- Shank Dia. 3 in.
Product Information
Dimensions
Length | 12 in. |
Shank Dia. | 3 in. |
Details
Item | Chisel |
Description
Diablo’s SDS-Max Scaling Chisels deliver extreme durability and stability in general demolition work, thin-set removal, cleaning concrete, and removing scale and rust. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. The wide chisel design requires minimal effort and time to chip away or break up concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- RAMSET Cordless Nailer Kit, 6.0V, Strip Load (TF1200)
- JOKARI Replacmnt Blade for 6-16 sq. mm Stripper (29090)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DIABLO SDS-Max Bull Point Chisels Deliver Xtrm (DMAMXCH1180)
- DIABLO 1/4" SDS-Plus Mortar Knife (DMAPLCH2040)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- URREA Cold Cut Chisel 3/4"x5/8" (86A-5/8)
- Diablo Cutting and Shaping Tools