Shop All Chisels
Diablo
3/8" SDS-Plus Mortar Knife
Mfr # DMAPLCH2050
Zoro # G3381579
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Chisel
- Length 8 in
- Size 3/8 in
- Shank Shape SDS Plus
Product Information
Dimensions
Length | 8 in |
Size | 3/8 in |
Details
Type | Flat Chisel |
Shank Shape | SDS Plus |
Description
Diablo’s SDS-Plus Mortar Knives deliver extreme durability and stability when removing mortar in vertical joints of brick and block. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of removing mortar. The precision plunge tip accurately plunges deep into mortar for superior efficiency. Featuring a sharp, straight edge, the tapered knife cuts away mortar with speed and ease. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 32 120 ESD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- DIABLO SDS-Max Bull Point Chisels Deliver Xtrm (DMAMXCH1180)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- Diablo Chisels