Shop All Jig Saw Blades
Diablo
3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk
Mfr # DJT121BF5
Zoro # G3381439
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3-5/8 in.
Product Information
- Brand Diablo
- MFR # DJT121BF5
- Zoro # G3381439
- UPC # 8925153856
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8 in. |
Details
Item | Saw Blades |
Primary Saw Application | Metal |
Description
Diablo’s bi-metal teeth jig saw blades are specifically designed for maximum durability, longer life and speed in thick metal applications ranging from 1/8” to 1/4” thickness. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. A back taper blade design and Perma-SHIELD® non-stick coating reduces heat and pitch build up for fast and clean cuts in metal. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- DRILL AMERICA 2-64 HSS Machine and Fraction Hand Plug Tap (DWT54094)
- PROTO COLD CHISEL 1/2" X 12" (POJ86A7/16X12S2)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- DIABLO 4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster (DJT141HM)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118G5)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101AOF5)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk (DJT118B5)
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101B5)
- DIABLO 4 in. Bi-Metal T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144DF5)
- Diablo Jig Saw Blades