Shop All Oscillating Tool Accessories
Diablo
3-1/8" Starlock Carbide Oscillating Blade for General Purpose Cuts
Mfr # DOS3125RCGP
Zoro # G3384948
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 0.13 lbs
Product Information
- Brand Diablo
- MFR # DOS3125RCGP
- Zoro # G3384948
- UPC # 8925155409
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Details
Tool Weight | 0.13 lbs |
Item | Oscillating Tool Accessories |
Description
Diablo’s Starlock carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. High-performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with non-Starlock multi-tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/8 Diameter, 6PK (22613)
- ARROW FASTENER Headless 1-Handed Rivet Tool (RT200M)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- BIG HORN 4-3/4 Inch Coping Saw (19245)
- DIABLO 3-1/2" Universal Fit Bi-Metal Oscillating Blade General Purpose Cuts (DOU350RBGP)
- DIABLO Starlock High Carbon Steel Oscillat, PK2 (DOSSCRP2)
- DIABLO 1-1/2 in. Osc Scrape Blade (DOUSEAL)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood (DOS250BW10)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades Nail-Embed Wood 3Pk (DOU125BW3)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU125BW10)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- Diablo Oscillating Tool Accessories