Shop All Chisels
Diablo
2"x12" SDS-Max Tile Chisel
Mfr # DMAMXCH1020
Zoro # G3380757
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in.
- Shank Dia. 2 in.
Product Information
Dimensions
Length | 12 in. |
Shank Dia. | 2 in. |
Details
Item | Chisel |
Description
Diablo’s SDS-Plus and SDS-Max Tile Chisels deliver extreme durability and stability when removing floor and wall tiles. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills. The specially designed edge increases productivity by removing tiles in one piece. Optimized for maximum performance in corded and cordless SDS-Plus and SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, 8 In, Bastard, Machinists (1NFR1)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 13 x 160 mm (48-20-8063)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAMXCH1070)
- DIABLO SDS-Max Bull Point Chisels Deliver Xtrm (DMAMXCH1180)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- MAYHEW STEEL PRODUCTS BULLPOINT COLD CHISEL 3/4" X 12 (MY80205)
- Diablo Cutting and Shaping Tools