Shop All Coated Sanding Belts
Diablo
24 in. L X 4 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk
Mfr # DCB424ASTS03G
Zoro # G106436458
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Grit 50/80/120
- Grade Multi-Grade
- Abrasive Material Zirconium
Product Information
- Brand Diablo
- MFR # DCB424ASTS03G
- Zoro # G106436458
- UPC # 8925145141
- Country of Origin China
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Details
Item | Cloth Belt |
Grit | 50/80/120 |
Grade | Multi-Grade |
Abrasive Material | Zirconium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBORUNDUM Grinding Disc, 4-1/2 x 1/8 x 7/8 (66252850553)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14°, SL-42, 1/8 (11243)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8933FH)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Abrasive Sanding Belt Assorted Grit Assorted 5 pk (DCB321ASTS05G)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 120 Grit Fine 2 pk (DCB321120S02G)
- DIABLO 18 in. L X 3 in. W 120 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318120S05G)
- DIABLO 30 in. L X 1 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk (DCB130VGPS03G)
- DIABLO 24 in. L X 3 in. W Zirconium Abrasive Sanding Belt Assorted Grit Assorted 3 pk (DCB324ASTS03G)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB424050S02G)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775309)
- Diablo Coated Sanding Belts