Shop All Hole Saws
Diablo
2" Carbide Tipped Hole Saw
Mfr # DHS2000CT
Zoro # G0327317
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 6" Heavy Duty Spade Bit (DW1571)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313518)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- DIABLO HOLE SAW DIAMOND GRIT 5/16in. (DHS0312DG)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- DIABLO Steel Demon Carbide Teeth Hole Cutter Pl (DHS2BITCB)
- DIABLO 2-5/8" Carbide Tipped Hole Saw (DHS2625CT)
- DIABLO Hole Saw 1-1/4" (DHS1250)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4625CT)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2000)
- Diablo Hole Saws & Cutters