Shop All Hole Saws
Diablo
2-9/16" Carbide Tipped Hole Saw
Mfr # DHS2563CT
Zoro # G0327420
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-9/16" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,2-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons 2DIV-BODY Dual Outlet Diverter Valve (2DIV-BODY)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- JAMESON Limb and Wire Raiser (WR-1)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- DIABLO 2-5/8" Carbide Tipped Hole Saw (DHS2625CT)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- DIABLO 1-1/8" Carbide Tipped Hole Saw (DHS1125CT)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2000CF)
- DIABLO HOLE SAW DIAMOND GRIT 5/16in. (DHS0312DG)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- Diablo Hole Saws