Shop All Hole Saws
Diablo
2-5/8" Carbide Tipped Hole Saw
Mfr # DHS2625CT
Zoro # G0327411
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-5/8" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,2-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- EAZYPOWER Chuck Key Holder (88151/B)
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- DIABLO 2-11/16" Carbide Tipped Hole Saw (DHS2687CT)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- DIABLO 1-3/8" Carbide Tipped Hole Saw (DHS1375CT)
- DIABLO Hole Saw 1-1/16" (DHS1063)
- DIABLO Hole Saw 15/16" (DHS0938)
- ICE HARDENED 3 1/2 Holesaw (49-56-0193)
- Diablo Hole Saws