Shop All Screwdriver Bits and Nutsetters
Diablo
2" #2 Phillips Drive Bits (100-Pack)
Mfr # DPH22P100
Zoro # G3385727
product price: $59.39
/pk 100, $0.59/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size #2
- Overall Nutsetter Length 2 in.
Product Information
- Brand Diablo
- MFR # DPH22P100
- Zoro # G3385727
- UPC # 8925157564
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | #2 |
Overall Nutsetter Length | 2 in. |
Details
Fastening Tool Item | Screwdrivers |
Description
When you need to install or remove screws, choose Diablo's DPH22P100 2" #2 Phillips Drive Bits. These driver bits are designed for maximum performance and durability, delivering up to 50x longer life than traditional bits. Optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. The Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. You'll want Diablo's DPH22P100 2" #2 Phillips Drive Bits in your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Sq. End Mill, Single End, Carb, 9.00mm (D0040900T013S)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (226-001016)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 32X, 450 ft. (40-6962)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4070)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1100)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4310)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1260)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- Diablo Screwdriver Bits and Nutsetters