Shop All Masonry Drill Bits
Diablo
1"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAPL4310
Zoro # G3384284
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1"x16"x18"
- Shank Dia. 1 in.
- Overall Length 18 in.
Product Information
- Brand Diablo
- MFR # DMAPL4310
- Zoro # G3384284
- UPC # 8925150220
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1"x16"x18" |
Shank Dia. | 1 in. |
Overall Length | 18 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Plus Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 18 Brad Nailer (SP EA0181)
- STM 50 Taper Simple Tool Setting Stand (335220)
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- DIABLO Avanti Pro 5/32 in. X 3 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1020)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- DIABLO 1-3/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1330)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DIABLO 7pc SDS-Plus 4-Cutter Full Carbide Head Hammer Bit Set (7-Piece) (DMAPL9920-S7)
- DIABLO Rebar Demon Carbide SDS-Plus Hammer Bit Set 7 pc (DMAPL9920-S7)
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- Diablo Drill Bits