Shop All Masonry Drill Bits
Diablo
1/4"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAPL4090
Zoro # G3381825
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"x10"x12"
- Shank Dia. 1/4 in.
- Overall Length 12 in.
Product Information
- Brand Diablo
- MFR # DMAPL4090
- Zoro # G3381825
- UPC # 8925149941
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4"x10"x12" |
Shank Dia. | 1/4 in. |
Overall Length | 12 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Plus Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Engineers Tool Set #1, 6 pcs. (03600)
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- IRWIN 10x32 NF Screw Tap (8031)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2280)
- DIABLO 3/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4140-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2120)
- DIABLO 5/32"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2910-P25)
- DIABLO 1-1/4"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1310)
- DIABLO SDS-Plus Concrete Anchor Drive Sleeves P (DMAPL2960)
- MILWAUKEE TOOL 1-3/8 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3975)
- Diablo Drill Bits