Shop All Chisels
Diablo
1/4" SDS-Plus Mortar Knife
Mfr # DMAPLCH2040
Zoro # G3383697
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Chisel
- Length 8 in
- Size 1/4 in
- Shank Shape SDS Plus
Product Information
Dimensions
Length | 8 in |
Size | 1/4 in |
Details
Type | Flat Chisel |
Shank Shape | SDS Plus |
Description
Diablo’s SDS-Plus Mortar Knives deliver extreme durability and stability when removing mortar in vertical joints of brick and block. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of removing mortar. The precision plunge tip accurately plunges deep into mortar for superior efficiency. Featuring a sharp, straight edge, the tapered knife cuts away mortar with speed and ease. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- WESTWARD Handguard Masons Chisel, 2-1/4 x 7-1/2 In (2AJK1)
- OREGON Depth Gauge Tool, .025", PK 10 (31941)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAPLCH2000)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- Diablo Cutting and Shaping Tools