Shop All Cut-Off Wheels
Diablo
14" Diamond Segmented Turbo Cut-Off Discs for Masonry
Mfr # DMADST1400
Zoro # G3967488
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in.
- Diameter 14 in.
- Application Concrete
Product Information
- Brand Diablo
- MFR # DMADST1400
- Zoro # G3967488
- UPC # 8925155102
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in. |
Diameter | 14 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented turbo rim masonry cut-off discs provide extreme durability, faster cuts and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 30% faster cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- NORTON ABRASIVES Wire Wheel Brush, Crimped, Shank (66252839084)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, SF, P400G, PK100 (66261131556)
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- DIABLO MASONRY CUTOFF DISC 10"" (DBD100093L01C)
- DIABLO MASONRY CUTOFF DSC4-1/2"" (DBD045125701C)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- Diablo Cut-Off Wheels