Shop All Masonry Drill Bits
Diablo
1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAMX1020
Zoro # G3380486
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"x8"x13"
- Shank Dia. 1/2 in.
- Overall Length 13 in.
Product Information
- Brand Diablo
- MFR # DMAMX1020
- Zoro # G3380486
- UPC # 8925151128
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2"x8"x13" |
Shank Dia. | 1/2 in. |
Overall Length | 13 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Max Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 25 Piece 1-13mm Metric Transfer Punch Set (8600-0043)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- MILWAUKEE TOOL PACKOUT Belt Clip Rack (48-22-8344)
- DIABLO Carbide Tipped Hammer Drill Bit Set 5 pc (DMAMM1190-S5)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2460)
- DIABLO 5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4130)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- DIABLO 12 pc SPEEDemon™ Spade Bit Set (12-Piece) (DSP2950-S12)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- Diablo Masonry Drill Bits