Shop All Reciprocating Saw Blades
Diablo
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS1214BF25
Zoro # G4882477
product price: $85.97
/pk 25, $3.44/ea
Free Shipping & Returns
$85.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Height 1 in
- Number of Cutting Edges 1
- For Use With Saw Type Medium Metal Cutting
- Shank 1/2" Universal
Product Information
- Brand Diablo
- MFR # DS1214BF25
- Zoro # G4882477
- UPC # 008925099390
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.043 in |
Details
Application | Metal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Medium Metal Cutting |
Shank | 1/2" Universal |
Teeth per Inch | 14/18 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 to 1/8 in, Blade Length 12 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- DEWALT Circular Saw Blades, 10 in Blade, PK2 (DWA110CMB)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 2-1/4" Dia., Plastic (GNH5-HEX5SA----)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0908CFA3)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- DIABLO Reciprocating Saw Blade, 1PK (PS0013S)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS3)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5561)
- Diablo Power Saw Blades