Shop All Reciprocating Saw Blades
Diablo
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS1214AFC5
Zoro # G4882556
product price: $22.19
/pk 5, $4.44/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Teeth per Inch 10/14
- Shank 1/2" Universal
- Application Wood, Nail-Embedded Wood, Plastic
- For Use With Saw Type Flush Cutting
Product Information
- Brand Diablo
- MFR # DS1214AFC5
- Zoro # G4882556
- UPC # 008925102564
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 1 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Teeth per Inch | 10/14 |
Shank | 1/2" Universal |
Application | Wood, Nail-Embedded Wood, Plastic |
For Use With Saw Type | Flush Cutting |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Flexible for Curved Cuts |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 12 in, Teeth per Inch 10/14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (92868D2B92755)
- KESON Fiberglass Tape Refill, 100 Ft, 8ths/Engr (RF-1810-100)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF5)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- DIABLO 12 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS1205FG5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5503)
- Diablo Reciprocating Saw Blades