Shop All Reciprocating Saw Blades
Diablo
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS1208CF
Zoro # G4882827
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Shank 1/2" Universal
- Height 1 in
- For Use With Saw Type Thick Metal Cutting
- Teeth per Inch 8
Product Information
- Brand Diablo
- MFR # DS1208CF
- Zoro # G4882827
- UPC # 008925131434
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.049 in |
Details
Application | Metal |
Shank | 1/2" Universal |
For Use With Saw Type | Thick Metal Cutting |
Teeth per Inch | 8 |
Number of Cutting Edges | 1 |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 12 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Body, 2 Lb, 2" (HSF-205A)
- OTC Puller Set, 48 Pieces, Flange (7790)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7019MHT)
- DEWALT Putty Knife, SS, Soft Grip Handle, 6 (DXTT-2-142)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- DIABLO Bi-Metal Recip Blade for Nail-Embed, PK5, 5 PK (DS1214BGP5)
- BOSCH 4" L x 24 TPI Recip Blade Bulk, 4in., 24TPI (R12V424B)
- Diablo Power Saw Blades