Shop All Reciprocating Saw Blades
Diablo
12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk
Mfr # DS1208BFD5
Zoro # G206429091
product price: $22.97
/ea
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 8/10
- Length 12 in
- Tooth Design Dual Tooth
Product Information
- Brand Diablo
- MFR # DS1208BFD5
- Zoro # G206429091
- UPC # 8925138549
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Details
Teeth per Inch | 8/10 |
Tooth Design | Dual Tooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YV57)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- DIABLO Steel Demon 12 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS1208CF3)
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF5)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS0614BGP15)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- Diablo Reciprocating Saw Blades