Shop All Circular Saw Blades
Diablo
12", 96-Teeth Circular Saw Blade
Mfr # D1296N
Zoro # G6637815
original price:
$68.85
5% off
new price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Medium Aluminum Cutting
- Tip Material Carbide Tipped
- Blade Dia. 12 in
- Kerf .091"
- Hook Angle -5 Degrees
Product Information
- Brand Diablo
- MFR # D1296N
- Zoro # G6637815
- UPC # 089250205410
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 4" |
Arbor Size | 1 in |
Cut Width | 0.091 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 7,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 96, Max. Cutting Depth 4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Brass, Copper, Fiberglass, Non-Ferrous Metals, Plastic, Metal Cutting Type Thick Metal, Cut Width 0.091 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- CTA MANUFACTURING Thread Cleaning Tool 14 X 1.5 (18114)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- DIABLO 24-Teeth Circular Saw Blade, Carbide Tip (D0624X)
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- SAWSTOP Circular Saw Blade, 10 in, 24 Teeth (BTS-R-24ATB)
- Diablo Power Saw Blades