Shop All Circular Saw Blades
Diablo
12", 60-Teeth Circular Saw Blade
Mfr # D1260CF
Zoro # G7111137
product price: $94.26
/ea
Free Shipping & Returns
$94.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Metal Cutting Saws
- Plate Thickness 0.071 in
- For Use With Studs & Tubing (Wall thickness 1/8" (11 gauge) min 1/2" max); Plates & Bars (Thickness 1/4" (11 gauge) min 1" max); RODS (Diameter 1/2" min 2" max) - Steel Studs, Angle Iron, Black Iron Pipe, Unistrut, Tubing, EMT Conduit, Flat Bar, All-Thread, Channel
- Max. RPM 1800
- Application Metal Cutting
Product Information
- Brand Diablo
- MFR # D1260CF
- Zoro # G7111137
- UPC # 089251307243
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Cut Width | 0.083 in |
Max. Cutting Depth | 2 in |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 2 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Metal Cutting Type Thick Metal, Cut Width 0.083 in, Tip Material Cermet Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws, Blade Type Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- HYDE Putty Knife 2In Superflex S/S (06257)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-10)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0649F)
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- DIABLO 1-1/4 in. Osc Hook Knife (DOS125KNFE)
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- Diablo Circular Saw Blades