Shop All Masonry Drill Bits
Diablo
1-3/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit
Mfr # DMAMX1390
Zoro # G3385167
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/4"x16"x21"
- Shank Dia. 1-3/4 in.
- Overall Length 21 in.
Product Information
- Brand Diablo
- MFR # DMAMX1390
- Zoro # G3385167
- UPC # 8925152965
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1-3/4"x16"x21" |
Shank Dia. | 1-3/4 in. |
Overall Length | 21 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary range of SDS-Max Rebar DemonTM 4-cutter carbide-tipped hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, carbide-tips withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the carbide-tipped head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Optimized for maximum performance in corded and cordless SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- MITUTOYO Screw, 101182 (101182)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- DIABLO 6 pc SPEEDemon™ Spade Bit Set (6-Piece) (DSP2920-S6)
- DIABLO 1-3/8"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1340)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 3 pc (PMAPC1080-S3)
- DIABLO 3/16"x10"x12" SDS-Plus 2-Cutter (DMAPL2070)
- DIABLO 1/4"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4090)
- DIABLO 1-3/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1330)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x22x24 in. (81424)
- Diablo Drill Bits