Shop All Hole Saws
Diablo
1-1/4" Carbide Tipped Hole Saw
Mfr # DHS1250CT
Zoro # G0327323
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 1-1/4" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #29 (54039)
- RIDGID Nosepiece, 238-P (43058)
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449SC)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- DIABLO 3" Carbide Tipped Hole Saw (DHS3000CT)
- DIABLO 1-1/8" Carbide Tipped Hole Saw (DHS1125CT)
- DIABLO Hole Saw 2-11/16" (DHS2687)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- DRILL AMERICA 3-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3625)
- Diablo Hole Saws