Shop All Drop-In Anchors
Dfs
All American Anchors Short Drop-In Anchor, 3/4" Dia, 5" L, 20 PK
Mfr # 34500AS
Zoro # G1231172
product price: $101.99
/pk 20, $5.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 3/4"
- Overall Length 5"
- Sub-Brand All American Anchors
- Drop-In Anchor Type Drop-In
Product Information
- Brand Dfs
- MFR # 34500AS
- Zoro # G1231172
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 5" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Sub-Brand | All American Anchors |
Drop-In Anchor Type | Drop-In |
Description
Concrete Anchor,3/4 In. dia. x 5 In. L,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (00335)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- GRK FASTENERS GRK12079 SCREW CABINET SIZ 8 X2-1/2 in., 100PK (GRK113079)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- DFS Short Drop-In Anchor, 3/4" Dia, 25 PK (ADR34A)
- DFS Short Drop-In Anchor, 1/4" Dia, 100 PK (ADR14A)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- RED HEAD Drop-In Anchor, 3/4" Dia, 2" L, Stainless Steel Plain, 50 PK (SRM-12)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 18-8 Stainless Steel Plain, 5 PK (1334SS0)
- HILLMAN 372080 0.25-20 in. Drop in Anchor (78778)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 5 PK (1312SS0)
- Dfs Drop-In Anchors