Shop All Concrete Anchor Screws
Dfs
All American Anchors Concrete Screw, 1/2" Dia., 3 1/2 in L, 50 PK
Mfr # 12312AS
Zoro # G0639103
product price: $92.39
/pk 50, $1.85/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand All American Anchors
- Thread Length 3 1/2 in
Product Information
- Brand Dfs
- MFR # 12312AS
- Zoro # G0639103
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | All American Anchors |
Description
Concrete Anchor,1/2 In. dia x3-1/2 In. L,PK 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 2000 PK (M70185)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12215PK)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (63695)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 25 PK (65522)
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3372907)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- SHAKESPEARE Shakespeare 408-R Stand-Off Bracket (408-R)
- Dfs Anchor Screws