Shop All Cut-Resistant Gloves
Dexterity
Work Gloves, Nitrile, M, Black/Gray, PR
Mfr # S15GPNVB-8
Zoro # G804970469
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Micropore Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Dexterity
- MFR # S15GPNVB-8
- Zoro # G804970469
- UPC # 779406356669
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.5 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- BULLARD Lithium Battery Pack (EVABAT2)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 13W, Brn, PR (86509)
- DEXTERITY Work Gloves, Nitrile, XS, Black/Gray, PR (S15GPNVB-6)
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PR (S15GPNVB-11)
- DEXTERITY Work Gloves, Nitrile, L, Black/Gray, PR (S15GPNVB-9)
- DEXTERITY Work Gloves, Nitrile, 3XL, Black/Gray, PR (S15GPNVB-12)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PR (S15GPNVB-10)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8912)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- Dexterity Cut-Resistant Gloves