Shop All Utility Knives
Dexter Russell
Wide Boning Knife, Black Handle 6 In Wide, 11" L
Mfr # 31615B
Zoro # G3524538
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Handle Type Slip Resistant
- Blade Type Wide
- Overall Length 11"
- Handle Material Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 31615B
- Zoro # G3524538
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 11" |
Details
Blade Material | High Carbon Steel |
Item | Wide Boning Knife, Black Handle 6 In |
Handle Type | Slip Resistant |
Blade Type | Wide |
Handle Material | Polypropylene |
Application | Commercial Use |
Description
Wide Boning Knife, Black Handle 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 1/4Dr, 20-150 in.-lb. (1501MRPH)
- RIDGID Water Jetter Drain Machine, 1-1/4 to 6 In (KJ-2200-C)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1/16 (C16555)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- DEXTER RUSSELL 3 Rope Knife, Hardwood 7" L (80191)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- AMERICAN LINE RAZOR BLAD .009X1.5"" 5PK (66-0407-CJAR)
- Dexter Russell Utility Knives