Shop All Knives & Cutlery
Dexter Russell
Stiff Boning Knife 6 In
Mfr # 02801
Zoro # G1029056
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dexter Russell
- MFR # 02801
- Zoro # G1029056
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Stiff Boning Knife 6 In |
Description
Stiff Boning Knife 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI 18 in. Built In Dishwasher, White (DWF18V0W)
- STARFRIT Electronic Kitchen Scale (093765-006-0000)
- CONCORD Stainless Steel Stock Pot w/ Basket Heavy Kettle 36 Quart (S36-B)
- HIDDEN VALLEY Hidden Valley Original Ranch Seasoning 16 oz. Bottle, PK6 (21177)
- DEXTER RUSSELL Cooks Knife 12 In (31629)
- DEXTER RUSSELL Knife Guard, 12 In, Poly, Black (83104)
- DEXTER RUSSELL Paring Knife, 3 1/4 In, Scalloped, White (15373)
- DEXTER RUSSELL Wide Cooks Knife, Black Handle 10 In (31630)
- DEXTER RUSSELL Bread Scoring Knife, 3 Blade (15753)
- DEXTER RUSSELL Boning Knife, Hollow Ground 6 In (01173)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- Dexter Russell Knives & Cutlery