Shop All Utility Knives
Dexter Russell
Stencil Knife, Hardwood 5" L
Mfr # 54040
Zoro # G3525019
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Application General Purpose
- Handle Type Rounded
- Blade Material High Carbon Steel
- Handle Material Hardwood
Product Information
- Brand Dexter Russell
- MFR # 54040
- Zoro # G3525019
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 5" |
Details
Application | General Purpose |
Handle Type | Rounded |
Blade Material | High Carbon Steel |
Handle Material | Hardwood |
Item | Stencil Knife |
Description
Stencil Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM6219)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- Dexter Russell Utility Knives