Shop All Knives & Cutlery
Dexter Russell
Stainless Cleaver 7 In
Mfr # 08253
Zoro # G1028785
original price:
$53.95
14% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Material Plastic
- NSF Certified Yes
- Finger Guard Included Yes
- Knife Type Cleaver
Product Information
- Brand Dexter Russell
- MFR # 08253
- Zoro # G1028785
- Country of Origin United States
- Category Knives & Cutlery
Details
Description
Cleaver, Edge Style Honed Edge, Knife Type Cleaver, Blade Material Steel, Handle Color White, Overall Length 13 in, NSF Certified Yes, Handle Material Plastic, Blade Length 7 in, Handle Length 6 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube (703489A)
- HOBART Dial 2-1/4 D, Off-450-100 (40192)
- HENNY PENNY Hinge (25702)
- CORE HOME 6Pc Bamboo Utensil Set (U6S136-TV)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- DEXTER RUSSELL Sheep Skinning Knife 525 In (06375)
- DEXTER RUSSELL Boning Knife, Narrow, Curved, 6In, NSF (01493)
- DEXTER RUSSELL Cooks Knife, 8 In, Black (31600B)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- DEXTER RUSSELL Breaking Knife, Large Handle 8 In (27193)
- DEXTER RUSSELL Beef Skinner, 6 In, Poly, Black (26173)
- Dexter Russell Knives & Cutlery