Shop All Knives & Cutlery
Dexter Russell
Slime Knife, 4 1/2 In, Poly, White
Mfr # 10193
Zoro # G3169975
original price:
$22.69
7% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slime Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 4 1/2 in
- Handle Sanitary Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 10193
- Zoro # G3169975
- UPC # 092187101939
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 4 1/2 in |
Details
Item | Seafood Knife |
Type | Slime Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Slimming Knife |
Description
Seafood Knife, Knife Type Slimming Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 10 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 4 1/2 in, Handle Length 5 1/2 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Foot, Flanged F/1"Od Sq/Rd, Cp (266267)
- VULCAN HART Power Switch (00-824226-00002)
- TOWN FOOD SERVICE Cleaning Drill, Jet Tip 16/23/32 Natural Gas (226808-60)
- BEVERAGE-AIR Compressor Danfoss Sc12Cnx.2 , #312-155D (312-155D)
- DEXTER RUSSELL Fillet Knife, Narrow, 9 In, Poly, White (10243)
- DEXTER RUSSELL Nar Curved Boning Knife, Black Hdl 6 In (24003B)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- DEXTER RUSSELL Ez Edge Hand Held Knife Sharpener (07920)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10803)
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- DEXTER RUSSELL Narrow Curved Boning Knife 6 In (24003)
- Dexter Russell Knives & Cutlery