Shop All Knives & Cutlery
Dexter Russell
Sharpening Steel, SS, Smooth, 10 In, Green
Mfr # 07820
Zoro # G2310402
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sharpening Material Steel
- Length 10 in
- Handle Color Green
- Handle Material Polypropylene
- NSF Certified No
Product Information
- Brand Dexter Russell
- MFR # 07820
- Zoro # G2310402
- UPC # 092187078200
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Smooth Cut Sharpening Steel |
Sharpening Material | Steel |
Handle Color | Green |
Handle Material | Polypropylene |
NSF Certified | No |
Swivel | Yes |
Description
Smooth Cut Sharpening Steel, Product Type Smooth Cut Sharpening Steel, Application General Blade Honing, Blade Length 10 in, Handle Color Green, Handle Material Polypropylene, Overall Length 14 1/2 in, NSF Certified No, Swivel Yes, Sharpening Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Hub (W10324651)
- MARKET FORGE CONTACTOR(3 POLE, 40 AMP, 240V) for Market Forge - Part# 10-5943 (10-5943)
- DEXTER RUSSELL Scalloped Utility Slicer 9 In (13563)
- FRANKE FOODSERVICE SYSTEM Fan Blade 55 Dia (19011168)
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- DEXTER RUSSELL Dexter Russell - Wide Boning Knife, High Carbon Steel, Stamped, White Handle, 6inL (24013)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- DEXTER RUSSELL Ez Edge Hand Held Knife Sharpener (07920)
- DEXTER RUSSELL Poultry Knife, Wide, 3 3/4 In, Poly, Orange (11243)
- DEXTER RUSSELL Pizza Knife 16 In (18003)
- MASTER GRADE I.O. SHEN Master Grade Boning/Filleting Knife- 6 ¾" / 170 mm (K005)
- Dexter Russell Knives & Cutlery