Shop All Baking Utensils
Dexter Russell
Sandwich Spreader, 8 1/4 In, White
Mfr # 18193
Zoro # G3275937
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Handle Material Polypropylene
- Blade Material Stain Free High Carbon Steel
- Overall Length 8 1/4 in
- Handle Color White
Product Information
- Brand Dexter Russell
- MFR # 18193
- Zoro # G3275937
- UPC # 092187181931
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 8 1/4 in |
Details
Handle Material | Polypropylene |
Item | Spreader |
Blade Material | Stain Free High Carbon Steel |
Handle Color | White |
NSF Certified | Yes |
Edge Style | Smooth |
Description
Spreader, Handle Length 4 in, Blade Length 3 1/2 in, Product Type Spreader, Blade Material Steel, Edge Style Smooth, Handle Color White, Handle Material Polypropylene, Overall Length 7 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Hd Bus Tub/ Tote Box, 22"X16"X7", Blk (1557B)
- FOLLETT ICE Horizon Drain Valve Kit, 4"x6", 240V (01383520)
- MUNDIAL 10 in Blue Chef Knife (B5610-10)
- DEEP RIVER SNACKS Kettle Potato Chip Sour Cream & Onion Krinkle Cut 2 oz., PK24 (21641)
- DEXTER RUSSELL Dough Cutter and Scraper, 6 In (17303)
- DAYMARK Disposable Pastry Bag, 12 in L, PK100 (IT112792)
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 9 1/2", Red/White (FG1962000000)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2079P)
- TABLECRAFT Stainless Steel French Whip, 10 (SF10)
- VOLLRATH Spoon Shaped Spatula (58110)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- Dexter Russell Baking Utensils