Shop All Knives & Cutlery
Dexter Russell
Poultry Knife, 3 1/4 In, Ergo, Clip Point
Mfr # 11193
Zoro # G2287485
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poultry Deboning Knife
- Blade Type Honed
- Length 3 1/4 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 11193
- Zoro # G2287485
- UPC # 092187111938
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Boning Knife |
Type | Poultry Deboning Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Orange |
NSF Certified | Yes |
Finger Guard Included | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Honed, Overall Length 8 1/4 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 1/4 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIMFAST Slimfast French Vanilla Meal Replacement Drink Mix 12.83 oz., PK3 (22637)
- BLODGETT Ignition Control For - Part# Bl54388 (BL54388)
- CREATIVE CONVERTING Birthday Burst 90 Dessert Plates, 7", 96PK (346339)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Strawberry Mango, PK500 (31155)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- DEXTER RUSSELL Breaking Knife 10 In (05493)
- DEXTER RUSSELL Knife Sharpener, 12 In, Diamond, w/Swivel (07623)
- DEXTER RUSSELL Net Knife, Serrated, 3 1/2 In, Poly, Orange (15583)
- DEXTER RUSSELL Clam Knife, 3 In, Poly, White (10443)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- Dexter Russell Knives & Cutlery