Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Cutter 275 In
Mfr # 18043
Zoro # G1023325
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- NSF Certified Yes
- Handle Material Polypropylene
- Number of Blades 1
- Blade Diameter 2 3/4 in
Product Information
- Brand Dexter Russell
- MFR # 18043
- Zoro # G1023325
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Blade Diameter | 2 3/4 in |
Details
Item | Pizza Cutter Wheel |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Handle Material Polypropylene, Number of Handles 1, Number of Blades 1, Blade Length Not Applicable, Product Type Pizza Cutter Wheel, Blade Diameter 2 3/4 in, Blade Material Stainless Steel, Handle Color White, Handle Length 5 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Switch Lighted Rocker 250V (86493)
- ALLPOINTS Wire, Hi-Temp , 10 Ga, White, 50' (2531352)
- PLUMB PAK DISCHARGE HOSE 5/8""X6FT (PP850-12)
- JACKSON Rocker Switch 7/8 X 1-1/2 Dpst (05930-011-49-55)
- DEXTER RUSSELL Center Pull Hook 4 In, Round Handle (42051)
- DEXTER RUSSELL Bakers Spatula 4 In (19830)
- DEXTER RUSSELL Pizza Blade Only 5 In (18020)
- DEXTER RUSSELL Offset Spatula 10 In (19973)
- DEXTER RUSSELL Griddle Scraper, High Heat Handle 3 In (19603H)
- DEXTER RUSSELL Cutlery Set 3 Pc (20393)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- Dexter Russell Peelers, Cutters and Slicers