Shop All Serving Utensils
Dexter Russell
Pie Server Serrated Pie Server, 10" Overall, Commercial Use
Mfr # 31430
Zoro # G3524425
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Material Stainless steel
- Overall Length 10"
- Application Commercial Use
- Blade Type Pie Server
Product Information
- Brand Dexter Russell
- MFR # 31430
- Zoro # G3524425
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 10" |
Details
Item | Serrated Pie Server, 10 In Overall |
Blade Material | Stainless steel |
Handle Material | Stainless steel |
Application | Commercial Use |
Blade Type | Pie Server |
Description
Serrated Pie Server, 10 In Overall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER LID, 89MM, PLASTIC, NAT, 38MM FINISH (88508)
- ZURN Drain Cover, 5" (PN-400-5B-GRID)
- ZYLISS Classic Cheese Grater (E900010U)
- VOLLRATH Aluminum Scoop, 23 Oz Cap (46892)
- DEXTER RUSSELL Fruit And Vegetable Server 9 In (31433)
- DEXTER RUSSELL Salad And Pasta Server 9 In (31435)
- DEXTER RUSSELL Mother Russell Spreader 35 In (18263)
- DEXTER RUSSELL Hook, Boning (09133)
- DEXTER RUSSELL S107Pcp 3 1/4In. Clip Point Parer (15173)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- CARLISLE FOODSERVICE Portion Cup, 20 oz., Black, PK6 (49122-103)
- Dexter Russell Serving Utensils