Shop All Peelers, Cutters and Slicers
Dexter Russell
Pie Knife 5 In
Mfr # 31643
Zoro # G3212356
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dexter Russell
- MFR # 31643
- Zoro # G3212356
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Pie Knife 5 In |
Description
Pie Knife 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Full Size 6 in Steam Table Pan (SPJH-106)
- RSVP INTERNATIONAL Fine Mesh Shaker (ST-12)
- AMERICAN WEIGH SCALES Amw13 Postal/Kitchen Scale 6Kg/13Lb (AMW13-BK)
- MAGIKITCHEN PRODUCTS Burner Cover 19 X 6-1/4 Ci (5-C)
- DEXTER RUSSELL Sandwich Spreaders 35 In 3 Pack (18183)
- DEXTER RUSSELL 4 Inch Griddle Scraper (17353)
- DEXTER RUSSELL Duo Edge Roast Slicer 12 In (13473)
- DEXTER RUSSELL Offset Spatula 8 In (17623)
- DEXTER RUSSELL 6 in x 3 in Sani-Safe® Stainless Steel Dough Scraper (S196PCP)
- DEXTER RUSSELL Bakers Spatula 4 In (19830)
- DEXTER RUSSELL Pizza Cutter 275 In (18030)
- Dexter Russell Peelers, Cutters and Slicers