Shop All Cooking Utensils
Dexter Russell
Perforated Turner 8 In X 3 In
Mfr # 19703
Zoro # G1022835
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Material Polypropylene
- Dishwasher Safe No
- NSF Certified Yes
- Product Type Perforated Turner
Product Information
- Brand Dexter Russell
- MFR # 19703
- Zoro # G1022835
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Perforated Turner |
Handle Color | White |
Handle Material | Polypropylene |
Dishwasher Safe | No |
NSF Certified | Yes |
Product Type | Perforated Turner |
High-Heat Compatible | Yes |
Design | Perforated |
Hanging Hole | No |
Description
Perforated Turner, Overall Length 13 in, Product Type Perforated Turner, Handle Material Polypropylene, Handle Color White, High-Heat Compatible Yes, Hanging Hole No, Blade Length 8 in, Blade Material Steel, Blade Width 3 in, Design Perforated, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 (RO-18)
- VOLLRATH French Whip, L 22 In, Aqua (47096)
- ALLPOINTS Allpoints 8010568 Pilot Assembly - Opentop For Garland Range (8010568)
- NESCAFE Nescafe Taster's Choice Stick Pack 4.79 oz., PK6 (00028000157821)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (19693)
- DEXTER RUSSELL Hamburger Turner 5 In X 3 In (19960)
- DEXTER RUSSELL Grill Turner, High Heat 8 In X 3 In (19693H)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- DEXTER RUSSELL Cake Turner, Yellow Handle 8 In X 3 In (19693Y)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- DUKE Cracker Pecan/Nut (100BP)
- Dexter Russell Cooking Utensils